This item is Discontinued.

Mkf Collection By Mia K. MKF Collection by Mia K. MKF-UM5501NV Shonda Tote with Cosmetic Pouch & Wristlet by Mia K. - Navy; 3 Piece MKF-UM5501NV

This item is Discontinued.

Mkf Collection By Mia K.

MKF Collection by Mia K. MKF-UM5501NV Shonda Tote with Cosmetic Pouch & Wristlet by Mia K. - Navy; 3 Piece (Discontinued)

Mfr # MKF-UM5501NV
Zoro # G003947538
UPC # 748926288804
Country of Origin China
Category Canvas Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKF-UM5501NV
Zoro #
G003947538
UPC #
748926288804
Country of Origin
China

Description

Check out our huge collection of variety of Tote bags to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality.

Features
  • Fabric lining
  • Designed with luxurious gold tone hardware
  • Top zipper closure
  • Decorative M emblem
  • Metal feet to keep bag upright position
  • Matching cosmetic pouch and wristlet
  • Structured silhouette
  • POCKETS- Interior features a spacious compartment with a wall zipper pocket and two slip in pockets
  • Cosmetic pouch and wristlet both feature a spacious compartment
  • Removable and adjustable shoulder strap extends to 50in
  • 3 Piece
Specifications
  • Color: Navy
  • Material: Made of high-quality vegan leather
  • Tote Measurement: 15.5 L x 10.5 H x 5 in.
  • Handle Drop: 7.5"
  • Pouch Size: 11 L x 7.3 H x 3.5 D in.
  • Wristlet Size: 7.5 L x 5.5 in.
  • Wristlet handle size: 6.5"
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.