This item is Discontinued.

Mkf Collection By Mia K. MKF Collection by Mia K. MKF-X601BK Stellini Hobo Bag & Wallet Set; Black MKF-X601BK

This item is Discontinued.

Mkf Collection By Mia K.

MKF Collection by Mia K. MKF-X601BK Stellini Hobo Bag & Wallet Set; Black (Discontinued)

Mfr # MKF-X601BK
Zoro # G103947612
UPC # 748926294041
Country of Origin China
Category Canvas Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKF-X601BK
Zoro #
G103947612
UPC #
748926294041
Country of Origin
China

Description

Made of High-Quality Vegan Leather. Design with Luxurious gold tone embellishments. The Stellini Hobo is perfect for workdays and weekends, our go-everywhere spacious bag is one compartment bag with slit side pockets and press-studs on the top of the pockets, Back zipper pocket. Top Belt with our signature Mia K. Collection emblems in the end, press-studs down the middle of the belt for decorations. Gold tone Hardware and smooth handles. The Stellini Hobo has a magnet snap for closure.

Features
  • Two exterior slit side pockets, One exterior back zipper pocket
  • Two interior pockets, one interior zipper pocket with our signature Mia K. Collection Plate
  • 10"Handle Drop
Specifications
  • Collection: Stellini
  • Color: Black
  • Material: Vegan Leather
  • Dimension: 13" H x 13" W x 5" D
  • Weight: 20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.