This item is Discontinued.

This item is Discontinued.
MKF Collection by Mia K. MKF-X6072TP Tru Crossbody Bag by Mia K. - Taupe (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MKF-X6072TP
Zoro #
G603947785
UPC #
748926278201
Country of Origin
China
Description
Check out our huge collection of variety of Tote bags to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality.
Features- Fabric Lining
- Designed with luxurious gold tone hardware
- Top zipper closure
- Soft pebble texture
- POCKETS: Interior features a spacious compartment with two slip pockets and a wall zipper pocket
- Exterior features a front zipper pocket able to fit cards, ids, or keys (an extra Hidden front flap over zipper pocket)
- A deep back zipper pocket
- Adjustable shoulder strap extends to 48 in
- Color: Taupe
- Material: Made of high-quality vegan leather
- Measurement: 9.5 L x 6.8 H x 2 D in.
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.