This item is Discontinued.

Mkf Collection By Mia K. MKF Collection by Mia K. MKF-X666BK Elise Hobo Bag; Black MKF-X666BK

This item is Discontinued.

Mkf Collection By Mia K.

MKF Collection by Mia K. MKF-X666BK Elise Hobo Bag; Black (Discontinued)

Mfr # MKF-X666BK
Zoro # G403947565
UPC # 748926307284
Country of Origin China
Category Canvas Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKF-X666BK
Zoro #
G403947565
UPC #
748926307284
Country of Origin
China

Description

Design with Luxurious gold tone embellishments. The Elise Hobo is everyone favorite everyday Hobo, it has a zipper closure for two compartments with long zipper puller making it easy open and close and to put in belonging and go, middle compartment is a snap closure. The Elise Hobo is a THREE-compartment spacious bag. The Elise Hobo is hand-painted edges, top adjustable handles making it very comfortable to hold and expend however long you desire.

Notice
  • This bag is part of the MKF Collection by Mia K. and has no association with Mia Farrow
Pockets
  • 2 interior pockets, 1 interior zipper pocket with our signature Mia K. Collection Plate
Specifications
  • Color: Black
  • Material: Made of high-quality vegan leather
  • Handle Drop: 10"
  • Dimension: 14" H x 5" D x 14.5" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.