This item is Discontinued.

Mkf Collection By Mia K. MKF Collection by Mia K. MKF-X673COF-BG Candace Cross-body Bag; Coffee & Beige MKF-X673COF-BG

This item is Discontinued.

Mkf Collection By Mia K.

MKF Collection by Mia K. MKF-X673COF-BG Candace Cross-body Bag; Coffee & Beige (Discontinued)

Mfr # MKF-X673COF-BG
Zoro # G903947546
UPC # 748926307857
Country of Origin China
Category Canvas Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKF-X673COF-BG
Zoro #
G903947546
UPC #
748926307857
Country of Origin
China

Description

Design with Luxurious gold tone embellishments. The Candace Cross-body is everyone favorite everyday cross-body, The Candace Cross-body is a one-compartment style, it has a zipper closure making it easy open and close and to put in belonging and go. The Candace Cross-body is color-block material style, with front slit zipper pocket and our Mia K. Zipper puller, a front flap pocket with our Mia K. plate and hand-pressed studs. This style is hand-painted edges, has adjustable strap making it very comfortable to hold and expend however long you desire.

Notice
  • This bag is part of the MKF Collection by Mia K. and has no association with Mia Farrow
Pockets
  • 2 exterior zipper pocket, 1 exterior flap pocket, 2 interior pockets, 1 interior zipper pocket with our signature Mia K. Collection Plate
Specifications
  • Color: Coffee & Beige
  • Material: Made of high-quality vegan leather
  • Removable Adjustable Shoulder Strap: 24" L
  • Dimension: 9.5" H x 4" D x 10" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.