This item is Discontinued.

This item is Discontinued.
MKF Collection by Mia K. MKF-X674CRC-BLS Andrys Tote Bag; Charcoal-Blush (Discontinued)
Mfr #
MKF-X674CRC-BLS
Zoro #
G403947664
UPC # 748926312233
Country of Origin China
Category Canvas Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MKF-X674CRC-BLS
Zoro #
G403947664
UPC #
748926312233
Country of Origin
China
Description
Design with Luxurious gold tone embellishments. The Andrys Tote is everyone favorite everyday Tote, The Andrys Tote is a one-compartment style, is a top zipper closure for your safety, with a front zipper pocket with our Mia K. Collection Zipper puller. The Andrys Tote is two-tone matching material style. This style is hand-painted edges, decorative stitches on the handles, top handles with studs for decoration. Has our signature metal emblem in the front for decoration.
Pockets:- 1 exterior zipper pocket, 2 interior pockets, 1 interior zipper pocket with our signature Mia K. Collection Plate
- Color: Charcoal-Blush
- Material: Made of high-quality vegan leather.
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.