This item is Discontinued.

Mkf Collection By Mia K. MKF Collection by Mia K. MKF-X699WN Juliette Shoulder Bag; Wine MKF-X699WN

This item is Discontinued.

Mkf Collection By Mia K.

MKF Collection by Mia K. MKF-X699WN Juliette Shoulder Bag; Wine (Discontinued)

Mfr # MKF-X699WN
Zoro # G803947752
UPC # 726667358000
Country of Origin China
Category Canvas Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKF-X699WN
Zoro #
G803947752
UPC #
726667358000
Country of Origin
China

Description

Our glam structured Juliette Shoulder Bag is the perfect addition to any wardrobe. Defining details like a beautiful buckle, gold-tone studs, and rich pebbled vegan leather construction will make this bag your favorite everyday essential. A magnetic snap opens to a fully lined interior, with a spacious compartment and multifunction pockets for keeping your phone, charges, and other essentials organized. Wear it on your shoulder with a convenient top handle or adjust the detachable strap to style it crossbody. The Juliette Shoulder Bag has a flat base for stability and protective metal feet. The Juliette Shoulder Bag has our signature Mia K. Collection metal plate emblem for decoration, and it comes with a matching wallet.

Features
  • Interior features spacious compartment with two slip pockets and a wall zipper pocket
  • Exterior features a back zippered pocket
  • 18"-29" Adjustable and Removable strap
  • 13.5" Handle Drop
Specifications
  • Collection: Juliette
  • Color: Wine
  • Material: Vegan Leather
  • Wallet Dimension: 4" H x 7.25" W x 1" D
  • Dimension: 14.5" H x 13" W x 4" D
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.