This item is Discontinued.

Mkf Collection By Mia K. MKF Collection by Mia K. MKF-X7109OL April Hobo Bag; Olive MKF-X7109OL

This item is Discontinued.

Mkf Collection By Mia K.

MKF Collection by Mia K. MKF-X7109OL April Hobo Bag; Olive (Discontinued)

Mfr # MKF-X7109OL
Zoro # G003947392
UPC # 748926310062
Country of Origin China
Category Canvas Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKF-X7109OL
Zoro #
G003947392
UPC #
748926310062
Country of Origin
China

Description

Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us

Features
  • Zip top closure
  • Designed with luxurious gold tone embellishment and M Emblem
  • Side zippers (on both sides)
  • Removable/adjustable shoulder strap, adjusts up to 24 in
Pockets:
  • Interior features a spacious compartment with Two zippered pocket plus two slip in pockets, Exterior features Back Zippered Pocket and Side Zippers Pockets (on both sides)
Specifications
  • Color: Olive
  • Fabric: Lining
  • Measurement: 15 in. L x 12 in. H x 6 in. D
  • Handle Drop Size: 11"
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.