Zoro Homepage

10.00mm Cobalt Jobber Length Drill Bit

  • Mfr # MD-010-160

  • Zoro # G5234601


product price: $14.75
/ea

Key Features

Drill Bit Dimension Type
Metric
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3937
Application
Concrete
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD-010-160
Zoro #
G5234601
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
10 mm
Drill Bit Dimension Type
Metric

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3937
Application
Concrete
Measurement System
Metric

Description

Drill Bit, 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.