20 OZ EPOXY CARTRIDGE, 20.5 fl oz Container Size Cartridge, Includes Sealing Cap

  • Mfr # 7280020

  • Zoro # G710981887


product price: $35.75
/ea

Key Features

Compatible Material
Concrete
Container Size
20.5 fl oz
Container Type
Cartridge
Includes
Sealing Cap
Full Cure Time
24 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7280020
Zoro #
G710981887
UPC #
082275481203
Country of Origin
United States

Dimensions

Container Size
20.5 fl oz
Compatible Anchor Size
5/8 to 1 1/4 in
Minimum Installation Depth
2 3/8 in
Minimum Hole Depth
10 in

Details

Item
20 OZ EPOXY CARTRIDGE
Compatible Material
Concrete
Container Type
Cartridge
Includes
Sealing Cap
Full Cure Time
24 hr
Mixing Ratio
1:1
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
DOT Approvals/Listings, ICC-ES (ESR-4901) Cracked Concrete, LEED Attestation (VOC), Tested to AC308 and ACI355.4
Ultimate Tension Strength (4,000 psi Concrete)
16,030 lb
Resin Type
Epoxy
Maximum Performance Temperature
176 Degrees F
Color
Light Beige
Compatible with Manufacturer Model Number
VL16/1,8 (Cat# 16004)
ICC Approved for Cracked Concrete
Yes
Series
EP800
Compatible Anchor Type
Rod Anchors
Minimum Performance Temperature
-40 Degrees F
Features
Low Odor, Qualified for Seismic Design (Category A-F), Suitable for Heavy Anchoring and Post-Installed Rebar Connection
Compatible Manufacturer Model Number
VL16/1,8 (Cat# 16004)
Compatible Manufacturer Part Number
VL16/1,8 (Cat# 16004)
For Use with Mfr. Model Number
VL16/1,8 (Cat# 16004)
For Use With Mfr. Model Number
VL16/1,8 (Cat# 16004)
Compatible with Manufacturer Model No.
VL16/1,8 (Cat# 16004)
Compatible with Mfr. Model No.
VL16/1,8 (Cat# 16004)
For Use with Mfr Model Number
VL16/1,8 (Cat# 16004)
Compatible Pump Manufacturer Part Number
VL16/1,8 (Cat# 16004)
Compatible Mfr. Model Number
VL16/1,8 (Cat# 16004)

Description

Anchoring Adhesive,Concrete,PK12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.