Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive Anchor Capsule, PK10

  • Mfr # 3214000

  • Zoro # G316045242


product price: $49.19
/pk 10, $4.92/ea

Key Features

Compatible Hole Diameter
1 in
Compatible Anchor Size
7/8 in x 11 3/4 in
Features
Pre-Measured Adhesive, Sand and Aggregate Mixture is Closest to Natural Concrete
Compatible Anchor Type
Adhesive Anchors
Minimum Installation Depth
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3214000
Zoro #
G316045242
UPC #
-
Country of Origin
Denmark

Dimensions

Compatible Hole Diameter
1 in
Compatible Anchor Size
7/8 in x 11 3/4 in
Minimum Installation Depth
7 1/2 in
Container Size
4.12 cu in
Minimum Hole Depth
7 1/2 in

Details

Item
Adhesive Anchor Capsule,PK10
Features
Pre-Measured Adhesive, Sand and Aggregate Mixture is Closest to Natural Concrete
Compatible Anchor Type
Adhesive Anchors
Maximum Performance Temperature
95 Degrees F
Working Time
10 min
ICC Approved for Un-Cracked Concrete
No
Full Cure Time
10 min
Resin Type
Polyester
Shear Strength
24,338 psi
Ultimate Tension Strength (5,000 psi Concrete)
39,280 lb
Compatible Material
Concrete
Series
Liquid Roc 300 Capsule
ICC Approved for Cracked Concrete
No
Minimum Performance Temperature
23 Degrees F
Container Type
Capsule

Description

Adhesive Anchor Capsule, Compatible Anchor Type Adhesive Anchors, Compatible Material Concrete, Container Type Capsule, Container Size 4.12 cu in, Full Cure Time 10 min, Minimum Performance Temperature 23 Degrees F, Maximum Performance Temperature 95 Degrees F, Minimum Hole Depth 7 1/2 in, Minimum Installation Depth 7 1/2 in, Ultimate Tension Strength (5,000 psi Concrete) 39,280 lb, Resin Type Polyester, Compatible Anchor Size 7/8 in x 11 3/4 in, Compatible Hole Diameter 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.