VZM Polyester, 10 Oz Container Size Cartridge

  • Mfr # M28252601

  • Zoro # G5106711


product price: $22.49
/ea

Key Features

Compatible Material
Concrete; Brick
Container Size
10 Oz
Container Type
Cartridge
Sub-Brand
VZM
Working Time
60 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28252601
Zoro #
G5106711
UPC #
-
Country of Origin
Germany

Dimensions

Container Size
10 Oz
Size
280mL

Details

Item
Polyester
Compatible Material
Concrete; Brick
Container Type
Cartridge
Sub-Brand
VZM
Working Time
60 min
Full Cure Time
60 min
Industry Standards
DOT Approved
Material
Thixotropic Epoxy
Color
Gray, Green
Type
Tube
Temp. Range
-1 Degrees C to 40 Degrees C
VOC Content
None
Standards
DOT Approved
Application Temp. Range
23 Degrees to 105 Degrees F
Anchor Material
Polyester
Product Type
Anchor Adhesive
Resistance Properties
Chemical Resistant
Series
VMZ
Product Form
Paste
Cure Type
Ambient, Heat
Minimum Traffic Hours
15 min
Maximum Application Temperature
105 Degrees F
Maximum Traffic Hours
12 hr
Minimum Application Temperature
23 Degrees F

Description

Anchor Adhesive, Product Type Anchor Adhesive, Base Material Polyester, Cure Type Ambient, Heat, Patching and Repairing Properties Not Applicable, Resistance Properties Chemical Resistant, Product Form Paste, Container Size 10 oz, Container Type Cartridge, Coverage Not Applicable, Full Cure Time 60 min, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Maximum Traffic Hours 12 hr, Minimum Traffic Hours 15 min, Working Time 60 min

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.