This item is Discontinued.

Mkt Fastening Chemical Capsule, 3/4 x 6 in Container Size Glass Capsule HMC-20-34

Chemical Capsule, 3/4 x 6 in Container Size Glass Capsule (Discontinued)

  • Mfr # HMC-20-34
  • Zoro # G4619255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMC-20-34
Zoro #
G4619255
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
3/4 x 6 in
Rod Dia.
3/4 in
Min. Hole Depth
6 in
Drill Size
7/8 in
Anchor Dia.
3/4 in

Details

Item
Chemical Capsule
Container Type
Glass Capsule
Mixing Ratio
7:1
Material
Polyester Resin
Min. Embedment
6 in
Type
Hammer-in
Mixing Steps
mix with anchor
Ultimate Tension in 4000 PSI Concrete (Lb.)
19960
Temp. Range (F)
23 to 86 Degrees
Characteristics
Pre-measured Adhesive, can be double stacked, No installation tool required
For Use With
rod or rebar
Application
For Anchoring
Curing Time
10 to 20 min
Begins to Harden
10 min

Description

Chemical Capsule, Container Type Glass Capsule, Container Size 3/4 x 6 in, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.