This item is Discontinued.

Mkt Fastening Chemical Capsule, 5/8 x 5 5/8 in Container Size Glass Capsule HMC16-58

Chemical Capsule, 5/8 x 5 5/8 in Container Size Glass Capsule (Discontinued)

  • Mfr # HMC16-58
  • Zoro # G4546893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMC16-58
Zoro #
G4546893
UPC #
008227545373
Country of Origin
Unknown

Dimensions

Container Size
5/8 x 5 5/8 in
Min. Hole Depth
5 5/8 in
Rod Dia.
5/8 in
Anchor Dia.
5/8 in
Drill Size
11/16 in

Details

Item
Chemical Capsule
Container Type
Glass Capsule
Mixing Ratio
7:1
Mixing Steps
mix with anchor
Temp. Range (F)
23 to 86 Degrees
For Use With
rod or rebar
Characteristics
Pre-measured Adhesive, can be double stacked, No installation tool required
Min. Embedment
5 5/8 in
Type
Hammer-in
Material
Polyester Resin
Ultimate Tension in 4000 PSI Concrete (Lb.)
14480
Curing Time
10 to 20 min
Application
For Anchoring
Begins to Harden
10 min

Description

Chemical Capsule, Container Type Glass Capsule, Container Size 5/8 x 5 5/8 in, Package Quantity 10

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.