Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conset Concrete Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 25 PK

  • Mfr # P4325SP

  • Zoro # G5234540


product price: $6.15
/pk 25, $0.25/ea

Key Features

Compatible Material
Masonry; Stone; Wood
Sub-Brand
Conset
Material
Steel
Finish
Blue Ruspert
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4325SP
Zoro #
G5234540
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
3 1/4 in
Drill Bit Size
3/16"
Minimum Installation Depth
1 in
Thread Length
2 1/4 in
Screw Size
1/4 in
Head Diameter
0.484 in
Body Length
3 1/4 in
Maximum Material Thickness
2 1/4 in
Head Height
0.188 in

Details

Item
Concrete Screw
Compatible Material
Masonry; Stone; Wood
Sub-Brand
Conset
Material
Steel
Finish
Blue Ruspert
Head Type
Flat
Drive Type
Phillips
Ultimate Shear Strength (4,000 psi Concrete)
1,568 lb
Ultimate Tension Strength (4,000 psi Concrete)
1,480 lb
ICC Approved for Un-Cracked Concrete
Yes
Edge Distance
3 in
Seismic Approved
No
Ultimate Tension (Lbs.)
1,480 lb
Type
Masonry
Material Grade
Grade C
ICC Approved for Cracked Concrete
No
Minimum Ultimate Shear Strength
1,568 lb
Includes
Drill Bit
Material Grade/Class
Grade C
Maximum Ultimate Shear Strength
1,568 lb
Screw Anchor Type
Concrete Screw Anchor
Maximum Ultimate Tension Strength
550 lb
Tip Type
Self-Threading
System of Measurement
Inch
Manufacturer Location
Made in USA
Removable
Removable
Features
Corrosion Resistant
Minimum Ultimate Tension Strength
1,480 lb
Series
Conset

Description

Concrete Anchor Screw, Anchor Diameter 1/4 in, Screw Size 1/4 in, Overall Length 3 1/4 in, Thread Length 2 1/4 in, Head Type Flat, Head Diameter 0.484 in, Head Height 0.188 in, Drive Type Phillips, Material Steel, Finish Blue Ruspert, Material Grade/Class Grade C, Removable Removable, Compatible Material Masonry, Stone, Wood, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Drill Bit, Maximum Material Thickness 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.