Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Conset Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 25 PK

  • Mfr # H4175SP

  • Zoro # G5234735

CAD Available

product price: $4.99
/pk 25, $0.20/ea

Key Features

CAD Drawing
Compatible Material
Masonry; Stone; Wood
Sub-Brand
Conset
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4175SP
Zoro #
G5234735
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
1-3/4"
Drill Bit Size
3/16"
Minimum Installation Depth
1 in
Thread Length
1 5/8 in
Screw Size
1/4 in
Body Length
1 3/4 in
Head Width
0.313 in
Maximum Material Thickness
3/4 in
Head Diameter
0.413 in
Head Height
0.188 in

Details

CAD Available
Yes
Item
Concrete Screw
Compatible Material
Masonry; Stone; Wood
Sub-Brand
Conset
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
Drive Type
External Hex
Ultimate Shear Strength (4,000 psi Concrete)
1,568 lb
Ultimate Tension Strength (4,000 psi Concrete)
1,480 lb
ICC Approved for Un-Cracked Concrete
Yes
Ultimate Tension (Lbs.)
1,480 lb
Material Grade
Grade C
ICC Approved for Cracked Concrete
No
Seismic Approved
No
Type
Masonry
Edge Distance
3 in
System of Measurement
Inch
Minimum Ultimate Tension Strength
1,480 lb
Maximum Ultimate Tension Strength
550 lb
Includes
Drill Bit
Series
Conset
Maximum Ultimate Shear Strength
1,568 lb
Screw Anchor Type
Concrete Screw Anchor
Minimum Ultimate Shear Strength
1,568 lb
Material Grade/Class
Grade C
Features
Corrosion Resistant
Tip Type
Self-Threading
Removable
Removable
Manufacturer Location
Made in USA

Description

Concrete Anchor Screw, Anchor Diameter 1/4 in, Screw Size 1/4 in, Overall Length 1 3/4 in, Thread Length 1 5/8 in, Head Type Hex, Head Width 0.313 in, Head Diameter 0.413 in, Head Height 0.188 in, Drive Type External Hex, Material Steel, Finish Blue Ruspert, Material Grade/Class Grade C, Removable Removable, Compatible Material Masonry, Stone, Wood, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Drill Bit, Maximum Material Thickness 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.