Conset Concrete Screw, 3/16" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 25 PK

  • Mfr # H3325SP
  • Zoro # G5235170
product price: 
$
4.59
/pk of 25, $0.18/ea

Key Features

Compatible Material
Masonry, Stone, Wood
Sub-Brand
Conset
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H3325SP
Zoro #
G5235170
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/16"
Overall Length
3 1/4 in
Drill Bit Size
5/32"
Minimum Installation Depth
1 in
Thread Length
2 1/4 in
Screw Size
3/16 in
Head Height
0.125 in
Head Diameter
0.335 in
Head Width
0.25 in
Body Length
3 1/4 in
Maximum Material Thickness
2 1/4 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in
Fits Chest Size
Corrosion Resistant

Details

Item
Concrete Screw
Compatible Material
Masonry, Stone, Wood
Sub-Brand
Conset
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
Drive Type
External Hex
Ultimate Shear Strength (4,000 psi Concrete)
1,170 lb
Ultimate Tension Strength (4,000 psi Concrete)
875 lb
Edge Distance
2 1/4 in
Ultimate Tension (Lbs.)
875 lb
ICC Approved for Cracked Concrete
No
Seismic Approved
No
Material Grade
Grade C
Type
Masonry
ICC Approved for Un-Cracked Concrete
Yes
Screw Anchor Type
Concrete Screw Anchor
Includes
Drill Bit
Minimum Ultimate Tension Strength
875 lb
Tip Type
Self-Threading
Features
Corrosion Resistant
Maximum Ultimate Shear Strength
1,170 lb
Minimum Ultimate Shear Strength
1,170 lb
Maximum Ultimate Tension Strength
430 lb
Removable
Removable
Series
Conset
Material Grade/Class
Grade C
Manufacturer Location
Made in USA
System of Measurement
Inch
Shell Material
Steel
ICC Approval Type
Uncracked Concrete

Description

Screw Anchor, Anchor Diameter 3/16 in, Screw Size 3/16 in, Overall Length 3 1/4 in, Thread Length 2 1/4 in, Head Type Hex, Head Width 0.25 in, Head Diameter 0.335 in, Head Height 0.125 in, Drive Type External Hex, Material Steel, Finish Blue Ruspert, Removable Removable, Compatible Material Masonry, Stone, Wood, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Drill Bit, Maximum Material Thickness 2 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.