Shop ZORO SELECT

Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 3 in L, Carbon Steel Yellow Zinc, 100 PK

  • Mfr # 14300PS
  • Zoro # G4313495

product price: 
$
63.79
/pk of 100, $0.64/ea

Key Features

Compatible Material
Block, Brick, Concrete
Sub-Brand
Con-Sert Screws
Material
Steel
Finish
Yellow Zinc
Head Type
Flat
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
14300PS
Zoro #
G4313495
UPC #
093855124304
Country of Origin
United States
Item
Masonry Screw
Compatible Material
Block, Brick, Concrete
Sub-Brand
Con-Sert Screws
Material
Steel
Finish
Yellow Zinc
Head Type
Flat
Drive Type
Phillips
Ultimate Tension Strength (4,000 psi Concrete)
1,650 lb
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Material Grade
Not Graded
Edge Distance
1 5/16 in
Type
Heat Treated
Ultimate Tension (Lbs.)
700 lb
Seismic Approved
No
Series
Con-Sert Screws
Pack Size
Bulk Pack
Maximum Ultimate Tension Strength
1,000 lb
Screw Anchor Type
Concrete Screw Anchor
Removable
Removable
Minimum Ultimate Shear Strength
800 lb
Manufacturer Location
Made in USA
Material Grade/Class
Not Graded
Tip Type
Pointed
Minimum Ultimate Tension Strength
700 lb
System of Measurement
Inch
Industry Standards
ISO Certified
Features
Reusable
Shell Material
Steel
ICC Approval Type
Not Rated
Traction Material
Steel

Dimensions

Anchor Diameter
1/4"
Overall Length
3 in
Drill Bit Size
11/64"
Minimum Installation Depth
3/4 in
Thread Length
3 in
Body Length
3 in
Wire Rope Length
3 in
Length
3 in
Fits Chest Size
Reusable

Description

Screw Anchor, Anchor Diameter 1/4 in, Overall Length 3 in, Head Type Flat, Drive Type Phillips, Material Steel, Finish Zinc Yellow, Material Grade/Class Not Graded, Removable Removable, Compatible Material Block, Brick, Concrete, Drill Bit Size 11/64 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Ultimate Tension Strength 1,000 lb, Minimum Installation Depth 3/4 in, Ultimate Tension Strength (4,000 psi Concrete) 1,650 lb, Tip Type Pointed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.