Conset Concrete Screw, 1/4" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 25 PK

  • Mfr # P4125SP

  • Zoro # G5235189


product price:  $8.19
/pk 25, $0.33/ea

Key Features

Compatible Material
Masonry; Stone; Wood
Sub-Brand
Conset
Material
Steel
Finish
Blue Ruspert
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P4125SP
Zoro #
G5235189
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
1 1/4 in
Drill Bit Size
3/16"
Minimum Installation Depth
1 in
Thread Length
1 1/2 in
Screw Size
1/4 in
Body Length
1 1/4 in
Head Diameter
0.484 in
Head Height
0.188 in
Maximum Material Thickness
1/4 in

Details

Item
Concrete Screw
Compatible Material
Masonry; Stone; Wood
Sub-Brand
Conset
Material
Steel
Finish
Blue Ruspert
Head Type
Flat
Drive Type
Phillips
Ultimate Shear Strength (4,000 psi Concrete)
1,568 lb
Ultimate Tension Strength (4,000 psi Concrete)
1,480 lb
Type
Masonry
ICC Approved for Un-Cracked Concrete
Yes
Seismic Approved
No
Edge Distance
3 in
Material Grade
Grade C
Ultimate Tension (Lbs.)
1,480 lb
ICC Approved for Cracked Concrete
No
Includes
Drill Bit
System of Measurement
Inch
Minimum Ultimate Shear Strength
1,568 lb
Maximum Ultimate Tension Strength
550 lb
Tip Type
Self-Threading
Maximum Ultimate Shear Strength
1,568 lb
Removable
Removable
Minimum Ultimate Tension Strength
1,480 lb
Series
Conset
Manufacturer Location
Made in USA
Features
Corrosion Resistant
Screw Anchor Type
Concrete Screw Anchor
Material Grade/Class
Grade C

Description

Concrete Anchor Screw, Anchor Diameter 1/4 in, Screw Size 1/4 in, Overall Length 1 1/4 in, Thread Length 1 1/2 in, Head Type Flat, Head Diameter 0.484 in, Head Height 0.188 in, Drive Type Phillips, Material Steel, Finish Blue Ruspert, Material Grade/Class Grade C, Removable Removable, Compatible Material Masonry, Stone, Wood, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Drill Bit, Maximum Material Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.