Conset Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 25 PK

  • Mfr # P3225SP

  • Zoro # G5234787


product price:  $3.75
/pk 25, $0.15/ea

Key Features

Compatible Material
Masonry; Stone; Wood
Sub-Brand
Conset
Material
Steel
Finish
Blue Ruspert
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3225SP
Zoro #
G5234787
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/16"
Overall Length
2 1/4 in
Drill Bit Size
5/32"
Minimum Installation Depth
1 in
Thread Length
1 7/8 in
Screw Size
3/16 in
Head Height
0.125 in
Maximum Material Thickness
1 1/4 in
Body Length
2 1/4 in
Head Diameter
0.366 in

Details

Item
Concrete Screw
Compatible Material
Masonry; Stone; Wood
Sub-Brand
Conset
Material
Steel
Finish
Blue Ruspert
Head Type
Flat
Drive Type
Phillips
Ultimate Shear Strength (4,000 psi Concrete)
1,170 lb
Ultimate Tension Strength (4,000 psi Concrete)
875 lb
Ultimate Tension (Lbs.)
875 lb
Edge Distance
2 1/4 in
Seismic Approved
No
ICC Approved for Un-Cracked Concrete
Yes
Type
Masonry
ICC Approved for Cracked Concrete
No
Material Grade
Grade C
Features
Corrosion Resistant
Includes
Drill Bit
Minimum Ultimate Tension Strength
875 lb
Maximum Ultimate Shear Strength
1,170 lb
Maximum Ultimate Tension Strength
430 lb
Tip Type
Self-Threading
Minimum Ultimate Shear Strength
1,170 lb
Removable
Removable
System of Measurement
Inch
Manufacturer Location
Made in USA
Material Grade/Class
Grade C
Series
Conset
Screw Anchor Type
Concrete Screw Anchor

Description

Concrete Anchor Screw, Anchor Diameter 3/16 in, Screw Size 3/16 in, Overall Length 2 1/4 in, Thread Length 1 7/8 in, Head Type Flat, Head Diameter 0.366 in, Head Height 0.125 in, Drive Type Phillips, Material Steel, Finish Blue Ruspert, Material Grade/Class Grade C, Removable Removable, Compatible Material Masonry, Stone, Wood, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Drill Bit, Maximum Material Thickness 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.