Conset Concrete Screw, 3/16" Dia., Hex, 3 3/4 in L, Steel Blue Ruspert, 25 PK
Mfr # H3375SP
Zoro # G5235021
product price: $3.59
/pk 25, $0.14/eaKey Features
Compatible Material
Masonry; Stone; Wood
Sub-Brand
Conset
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H3375SP
Zoro #
G5235021
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/16"
Overall Length
3 3/4 in
Drill Bit Size
5/32"
Minimum Installation Depth
1 in
Thread Length
2 1/4 in
Screw Size
3/16 in
Head Height
0.125 in
Body Length
3 3/4 in
Head Width
0.25 in
Head Diameter
0.335 in
Maximum Material Thickness
2 3/4 in
Description
Concrete Anchor Screw, Anchor Diameter 3/16 in, Screw Size 3/16 in, Overall Length 3 3/4 in, Thread Length 2 1/4 in, Head Type Hex, Head Width 0.25 in, Head Diameter 0.335 in, Head Height 0.125 in, Drive Type External Hex, Material Steel, Finish Blue Ruspert, Material Grade/Class Grade C, Removable Removable, Compatible Material Masonry, Stone, Wood, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.