Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Adhesive, Liquid Roc 300 Series, Gray, 28 oz, Tube, 5 PK

  • Mfr # 7521041

  • Zoro # G4198311


product price: $114.99
/pk 5, $23.00/ea
Free Shipping & Returns

Key Features

Type
Anchor Adhesive
Application
Anchors in Concrete
Color
Gray
Container Size
28 oz
Container Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7521041
Zoro #
G4198311
UPC #
-
Country of Origin
United States

Dimensions

Container Size
28 oz
Container Size - Adhesives
28.0 oz

Details

Item
Construction Adhesive
Type
Anchor Adhesive
Application
Anchors in Concrete
Color
Gray
Container Type
Tube
Materials Bonded
Concrete
Begins to Harden
30 min
Chemical Base
Polyester Resin
Application Temp. Range
28 Degrees to 100 Degrees F
Base Type
Polyurethane
Curing Time
4 hr. 20 min.
Temp. Range
28 Degrees to 80 Degrees F
Application Family
Concrete and Masonry
Substrates
Concrete
Material
Polyester
Standards
ASTM C90
For Use With
Concrete
Product Form
Liquid
Minimum Traffic Hours
20 min
Maximum Traffic Hours
4 hr
Minimum Application Temperature
28 Degrees F
Base Material
Polyurethane
Cure Type
Ambient, Heat
Resistance Properties
Chemical Resistant
For Use On Surface Material
Concrete
Series
Liquid Roc 300
Working Time
20 min
Product Type
Anchor Adhesive
Full Cure Time
40 min
Maximum Application Temperature
80 Degrees F
Full Cure
40 min
For Use On
Concrete
Weight
13 oz
Container Type - Adhesives
Dual-Cartridge

Description

Construction Adhesive, Product Type Anchor Adhesive, Base Material Polyester, Cure Type Ambient, Heat, Patching and Repairing Properties Not Applicable, Resistance Properties Chemical Resistant, Product Form Liquid, Container Size 28 oz, Container Type Tube, Coverage Not Applicable, Full Cure Time 40 min, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Maximum Traffic Hours 4 hr, Minimum Traffic Hours 20 min, Working Time 20 min

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.