CAD Drawings

Download CAD Files

Double Lag Shield, 3/4" Dia, 2-1/16" L, Alloy Steel Plain, 10 PK

  • Mfr # 6206000

  • Zoro # G4456934

CAD Available

product price: $21.19
/pk 10, $2.12/ea

Key Features

CAD Drawing
Compatible Material
Concrete
Overall Length
2-1/16"
Material
Alloy Steel
Finish
Plain
Drill Bit Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6206000
Zoro #
G4456934
UPC #
-
Country of Origin
China

Dimensions

Anchor Diameter
3/4"
Overall Length
2-1/16"
Drill Bit Size
3/4"
Minimum Hole Depth
2-1/16"
Thread Size
3/8"-16
Screw Size
3/8 in
Bolt or Rod Size
3/8 in
Minimum Installation Depth
2 1/16 in
Thread Depth
2.0625 in

Details

Item
Double Lag Shield
Compatible Material
Concrete
Material
Alloy Steel
Finish
Plain
Industry Standards
GSA Spec FF-S-325C Group II, Type 2, Class 2, Style 1
Min. Embedment
2-1/16"
Ultimate Tension in 3000 PSI Concrete (Lb.)
5,995 lb
Type
Machine Screw
Application
Concrete and Block
Use With
Machine Screws
Ultimate Shear in 3000 PSI Concrete (Lb.)
3,610 lb
Expansion Anchor Type
Double Expansion Anchor
Maximum Ultimate Shear Strength
3,610 lb
Features
Expander Nut
Manufacturer Location
Made in USA
System of Measurement
Inch
Installation Method
Machine Screw
Ultimate Tension Strength (4,000 psi Concrete)
5,995 lb
Series
Import Double
Maximum Ultimate Tension Strength
5,995 lb
Ultimate Shear Strength (4,000 psi Concrete)
3,610 lb
Thread Type
Coarse
CAD Available
Yes

Description

Double Expansion Anchor, Anchor Diameter 3/4 in, Overall Length 2 1/16 in, Screw Size 3/8 in, Thread Size 3/8 In.-16, Thread Depth 2.0625 in, Thread Type Coarse, Material Zinc Alloy, Finish Plain, Drill Bit Size 3/4 in, Minimum Installation Depth 2 1/16 in, Ultimate Shear Strength (4,000 psi Concrete) 3,610 lb, Maximum Ultimate Shear Strength 3,610 lb, Ultimate Tension Strength (4,000 psi Concrete) 5,995 lb, Maximum Ultimate Tension Strength 5,995 lb, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.