Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUP-R-STUD + Wedge Anchor, 5/8" Dia, 3-1/4" L, Steel Zinc Plated

  • Mfr # 261231I

  • Zoro # G5237066


product price: $4.49
/ea

Key Features

Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Zinc Plated
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261231I
Zoro #
G5237066
UPC #
-
Country of Origin
Germany

Dimensions

Anchor Diameter
5/8"
Overall Length
3-1/4"
Drill Bit Size
5/8 in
Thread Size
1/2"-13
Minimum Installation Depth
4-1/4"
Thread Depth
1-1/2
Min. Hole Depth
4 1/4 in
Minimum Material Thickness
6 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Zinc Plated
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Shear Strength (4,000 psi Concrete)
6,105 lb
Ultimate Tension Strength (4,000 psi Concrete)
9,719 lb
Ultimate Tension (Lbs.)
9,719 lb
Material Grade
Grade 2
ICC Approved for Un-Cracked Concrete
No
Wedge Anchor Type
Wedge Anchor
Material Grade/Class
Grade 2
Maximum Ultimate Tension Strength
9,719 lb
System of Measurement
Inch
Minimum Installation Torque
35 ft-lb
Series
Stud+ Internal Thread
Manufacturer Location
Made in USA

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 1/2 In.-13, Overall Length 3 1/4 in, Thread Length Not Applicable, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 4 1/4 in, Minimum Material Thickness 6 in, Ultimate Shear Strength (4,000 psi Concrete) 6,105 lb, Ultimate Tension Strength (4,000 psi Concrete) 9,719 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.