Sup-R-Drop Flush Embedment Anchor, 1" Dia, 3-3/16" L, Steel Zinc Plated, 5 PK

  • Mfr # 1334000

  • Zoro # G7516065


product price: $24.55
/pk 5, $4.91/ea

Key Features

For Use In
Concrete
Overall Length
3-3/16"
Sub-Brand
Sup-R-Drop
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1334000
Zoro #
G7516065
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1"
Overall Length
3-3/16"
Drill Bit Size
1"
Thread Size
3/4"-10
Thread Depth
1.5 in
Min. Hole Depth
3 3/16 in
Bolt Dia.
3/4 in
Minimum Hole Depth
3 3/16 in
Bolt or Rod Size
3/4 in

Details

Item
Flush Embedment Anchor
For Use In
Concrete
Sub-Brand
Sup-R-Drop
Material
Steel
Finish
Zinc Plated
Installation Turns
Until Set Tool Shoulders On Anchor Lip
Drive Tools
4XMF6
Ultimate Tension (Lbs.)
12,300 lb
Ultimate Tension in 3000 PSI Concrete (Lb.)
14,160 lb
Meets/Exceeds
U.S. GOV G.S.A. FF-S-325 GR VIII, Type 1
Ultimate Shear in 3000 PSI Concrete (Lb.)
11,627 lb
Drop-In Anchor Type
Non-Flange
Ultimate Shear @ 4000 psi
11,627 lb
Ultimate Tension @ 4000 psi
16,019 lb
Installation Method
Drive Tool
Industry Standards
FM Approved, GSA Spec FF-S-325, UL Listed
Material Grade/Class
grade 2
System of Measurement
Inch
Ultimate Tension Strength (4,000 psi Concrete)
16,019 lb
Minimum Ultimate Tension Strength
12,300 lb
Series
Sup-R Drop
Maximum Ultimate Shear Strength
11,627 lb
Compatible Material
Concrete
Ultimate Shear Strength (4,000 psi Concrete)
11,627 lb
Features
Knurled Body, Slotted Body
Removable
Permanent
Maximum Ultimate Tension Strength
16,019 lb
Flange Style
Flush
Manufacturer Location
Made in USA
Thread Type
Coarse

Description

Drop-In Anchor, Anchor Diameter 1 in, Overall Length 3 3/16 in, Thread Size 3/4 In.-10, Thread Depth 1.5 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 1 in, Minimum Hole Depth 3 3/16 in, Ultimate Shear Strength (4,000 psi Concrete) 11,627 lb, Maximum Ultimate Shear Strength 11,627 lb, Ultimate Tension Strength (4,000 psi Concrete) 16,019 lb, Maximum Ultimate Tension Strength 16,019 lb, System of Measurement Inch, Bolt or Rod Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.