Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sup-R-Drop Flush Embedment Anchor, 1" Dia, 3-3/16" L, 316 stainless steel Plain, 5 PK

  • Mfr # 1334SS6

  • Zoro # G7578742


product price: $31.99
/pk 5, $6.40/ea

Key Features

For Use In
Concrete
Overall Length
3-3/16"
Sub-Brand
Sup-R-Drop
Material
316 stainless steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1334SS6
Zoro #
G7578742
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1"
Overall Length
3-3/16"
Drill Bit Size
1"
Thread Size
3/4"-10
Thread Depth
1.5 in
Min. Hole Depth
3 3/16 in
Bolt Dia.
3/4 in
Bolt or Rod Size
3/4 in
Minimum Hole Depth
3 3/16 in

Details

Item
Flush Embedment Anchor
For Use In
Concrete
Sub-Brand
Sup-R-Drop
Material
316 stainless steel
Finish
Plain
Ultimate Tension in 3000 PSI Concrete (Lb.)
14,160 lb
Drop-In Anchor Type
Non-Flange
Drive Tools
4XMF6
Meets/Exceeds
U.S. GOV G.S.A. FF-S-325 GR VIII, Type 1
Installation Turns
Until Set Tool Shoulders On Anchor Lip
Material Grade
316
Ultimate Tension (Lbs.)
12,300 lb
Ultimate Shear in 3000 PSI Concrete (Lb.)
11,627 lb
Ultimate Tension @ 4000 psi
16,019 lb
Ultimate Shear @ 4000 psi
11,627 lb
Features
Knurled Body, Slotted Body
Ultimate Shear Strength (4,000 psi Concrete)
11,627 lb
Removable
Permanent
Material Grade/Class
316
Series
Sup-R Drop
Thread Type
Coarse
Ultimate Tension Strength (4,000 psi Concrete)
16,019 lb
Maximum Ultimate Tension Strength
16,019 lb
Flange Style
Flush
Maximum Ultimate Shear Strength
11,627 lb
Compatible Material
Concrete
System of Measurement
Inch
Installation Method
Drive Tool
Minimum Ultimate Tension Strength
12,300 lb
Industry Standards
FM Approved, GSA Spec FF-S-325, UL Listed
Manufacturer Location
Made in USA

Description

Drop-In Anchor, Anchor Diameter 1 in, Overall Length 3 3/16 in, Thread Size 3/4 In.-10, Thread Depth 1.5 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flush, Drill Bit Size 1 in, Minimum Hole Depth 3 3/16 in, Ultimate Shear Strength (4,000 psi Concrete) 11,627 lb, Maximum Ultimate Shear Strength 11,627 lb, Ultimate Tension Strength (4,000 psi Concrete) 16,019 lb, Maximum Ultimate Tension Strength 16,019 lb, System of Measurement Inch, Bolt or Rod Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.