CAD Drawings

Download CAD Files

Sup-R-Drop Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, Steel Zinc Plated, 25 PK

  • Mfr # 1338000

  • Zoro # G7492712

CAD Available

product price: $16.65
/pk 25, $0.67/ea

Key Features

CAD Drawing
For Use In
Concrete
Overall Length
1-9/16"
Sub-Brand
Sup-R-Drop
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1338000
Zoro #
G7492712
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/2"
Overall Length
1-9/16"
Drill Bit Size
1/2"
Thread Size
3/8"-16
Bolt Dia.
3/8 in
Min. Hole Depth
1 9/16 in
Thread Depth
0.5 in
Minimum Hole Depth
1 9/16 in
Bolt or Rod Size
3/8 in

Details

CAD Available
Yes
Item
Flush Embedment Anchor
For Use In
Concrete
Sub-Brand
Sup-R-Drop
Material
Steel
Finish
Zinc Plated
Ultimate Tension (Lbs.)
3,957 lb
Meets/Exceeds
U.S. GOV G.S.A. FF-S-325 GR VIII, Type 1
Drop-In Anchor Type
Non-Flange
Ultimate Shear in 3000 PSI Concrete (Lb.)
3,714 lb
Installation Turns
Until Set Tool Shoulders On Anchor Lip
Drive Tools
4XMF3
Ultimate Tension in 3000 PSI Concrete (Lb.)
4,391 lb
Ultimate Shear @ 4000 psi
3,714 lb
Ultimate Tension @ 4000 psi
4,824 lb
Features
Knurled Body, Slotted Body
Removable
Permanent
Series
Sup-R Drop
System of Measurement
Inch
Industry Standards
FM Approved, GSA Spec FF-S-325, UL Listed
Manufacturer Location
Made in USA
Flange Style
Flush
Maximum Ultimate Tension Strength
4,824 lb
Installation Method
Drive Tool
Material Grade/Class
grade 2
Minimum Ultimate Tension Strength
3,957 lb
Ultimate Shear Strength (4,000 psi Concrete)
3,714 lb
Maximum Ultimate Shear Strength
3,714 lb
Ultimate Tension Strength (4,000 psi Concrete)
4,824 lb
Compatible Material
Concrete
Thread Type
Coarse

Description

Drop-In Anchor, Anchor Diameter 1/2 in, Overall Length 1 9/16 in, Thread Size 3/8 In.-16, Thread Depth 0.5 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 1/2 in, Minimum Hole Depth 1 9/16 in, Ultimate Shear Strength (4,000 psi Concrete) 3,714 lb, Maximum Ultimate Shear Strength 3,714 lb, Ultimate Tension Strength (4,000 psi Concrete) 4,824 lb, Maximum Ultimate Tension Strength 4,824 lb, System of Measurement Inch, Bolt or Rod Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.