CAD Drawings

Download CAD Files

Sup-R-Drop Flush Embedment Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 25 PK

  • Mfr # 1312000

  • Zoro # G7553752

CAD Available

product price:  $31.19
/pk 25, $1.25/ea

Key Features

CAD Drawing
For Use In
Concrete
Overall Length
2"
Sub-Brand
Sup-R-Drop
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1312000
Zoro #
G7553752
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
5/8"
Overall Length
2"
Drill Bit Size
5/8"
Thread Size
1/2"-13
Min. Hole Depth
2 in
Bolt Dia.
1/2 in
Thread Depth
0.75 in
Minimum Hole Depth
2 in
Bolt or Rod Size
1/2 in

Details

CAD Available
Yes
Item
Flush Embedment Anchor
For Use In
Concrete
Sub-Brand
Sup-R-Drop
Material
Steel
Finish
Zinc Plated
Drive Tools
4XMF4
Ultimate Tension in 3000 PSI Concrete (Lb.)
6,355 lb
Ultimate Tension (Lbs.)
5,312 lb
Installation Turns
Until Set Tool Shoulders On Anchor Lip
Drop-In Anchor Type
Non-Flange
Ultimate Shear in 3000 PSI Concrete (Lb.)
5,854 lb
Meets/Exceeds
U.S. GOV G.S.A. FF-S-325 GR VIII, Type 1
Ultimate Shear @ 4000 psi
5,854 lb
Ultimate Tension @ 4000 psi
7,398 lb
System of Measurement
Inch
Manufacturer Location
Made in USA
Installation Method
Drive Tool
Compatible Material
Concrete
Maximum Ultimate Tension Strength
7,398 lb
Maximum Ultimate Shear Strength
5,854 lb
Minimum Ultimate Tension Strength
5,312 lb
Flange Style
Flush
Ultimate Shear Strength (4,000 psi Concrete)
5,854 lb
Thread Type
Coarse
Industry Standards
FM Approved, GSA Spec FF-S-325, UL Listed
Series
Sup-R Drop
Features
Knurled Body, Slotted Body
Removable
Permanent
Ultimate Tension Strength (4,000 psi Concrete)
7,398 lb
Material Grade/Class
grade 2

Description

Drop-In Anchor, Anchor Diameter 5/8 in, Overall Length 2 in, Thread Size 1/2 In.-13, Thread Depth 0.75 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 5/8 in, Minimum Hole Depth 2 in, Ultimate Shear Strength (4,000 psi Concrete) 5,854 lb, Maximum Ultimate Shear Strength 5,854 lb, Ultimate Tension Strength (4,000 psi Concrete) 7,398 lb, Maximum Ultimate Tension Strength 7,398 lb, System of Measurement Inch, Bolt or Rod Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.