Sup-R-Drop Flush Embedment Anchor, 3/8" Dia, 1" L, Steel Zinc Plated, 20 PK

  • Mfr # 1314000

  • Zoro # G7495722


product price:  $6.99
/pk 20, $0.35/ea

Key Features

For Use In
Concrete
Overall Length
1"
Sub-Brand
Sup-R-Drop
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1314000
Zoro #
G7495722
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/8"
Overall Length
1"
Drill Bit Size
3/8"
Thread Size
1/4"-20
Thread Depth
0.375 in
Bolt Dia.
1/4 in
Min. Hole Depth
1 in
Minimum Hole Depth
1 in
Bolt or Rod Size
1/4 in

Details

Item
Flush Embedment Anchor
For Use In
Concrete
Sub-Brand
Sup-R-Drop
Material
Steel
Finish
Zinc Plated
Ultimate Tension (Lbs.)
2,050 lb
Meets/Exceeds
U.S. GOV G.S.A. FF-S-325 GR VIII, Type 1
Ultimate Tension in 3000 PSI Concrete (Lb.)
2,077 lb
Installation Turns
Until Set Tool Shoulders On Anchor Lip
Drive Tools
4XMF2
Drop-In Anchor Type
Non-Flange
Ultimate Shear in 3000 PSI Concrete (Lb.)
1,321 lb
Ultimate Tension @ 4000 psi
2,104 lb
Ultimate Shear @ 4000 psi
1,321 lb
Compatible Material
Concrete
Thread Type
Coarse
Flange Style
Flush
Maximum Ultimate Shear Strength
1,321 lb
Manufacturer Location
Made in USA
Ultimate Tension Strength (4,000 psi Concrete)
2,104 lb
Series
Sup-R Drop
Features
Knurled Body, Slotted Body
Minimum Ultimate Tension Strength
2,050 lb
Material Grade/Class
grade 2
System of Measurement
Inch
Removable
Permanent
Industry Standards
FM Approved, GSA Spec FF-S-325, UL Listed
Ultimate Shear Strength (4,000 psi Concrete)
1,321 lb
Installation Method
Drive Tool
Maximum Ultimate Tension Strength
2,104 lb

Description

Drop-In Anchor, Anchor Diameter 3/8 in, Overall Length 1 in, Thread Size 1/4 In.-20, Thread Depth 0.375 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 3/8 in, Minimum Hole Depth 1 in, Ultimate Shear Strength (4,000 psi Concrete) 1,321 lb, Maximum Ultimate Shear Strength 1,321 lb, Ultimate Tension Strength (4,000 psi Concrete) 2,104 lb, Maximum Ultimate Tension Strength 2,104 lb, System of Measurement Inch, Bolt or Rod Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.