CAD Drawings

Download CAD Files

Sup-R-Drop Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 25 PK

  • Mfr # 1312CT0

  • Zoro # G7598771

CAD Available

product price: $29.15
/pk 25, $1.17/ea

Key Features

CAD Drawing
For Use In
Concrete
Anchor Diameter
5/8"
Overall Length
2"
Sub-Brand
Sup-R-Drop
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312CT0
Zoro #
G7598771
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
5/8"
Overall Length
2"
Drill Bit Size
5/8"
Thread Size
1/2"-6
Min. Hole Depth
2 in
Thread Depth
0.75 in
Bolt Dia.
1/2 in
Minimum Hole Depth
2 in
Bolt or Rod Size
1/2 in

Details

CAD Available
Yes
Item
Flanged Coil Thread Anchor
For Use In
Concrete
Sub-Brand
Sup-R-Drop
Material
Steel
Finish
Zinc Plated
Installation Turns
Until Set Tool Shoulders On Anchor Lip
Meets/Exceeds
U.S. GOV G.S.A. FF-S-325 GR VIII, Type 1
Ultimate Tension (Lbs.)
5,312 lb
Ultimate Tension in 3000 PSI Concrete (Lb.)
6,355 lb
Drop-In Anchor Type
Coil Non-Flange
Ultimate Shear in 3000 PSI Concrete (Lb.)
5,854 lb
Drive Tools
4XMF4
Ultimate Shear @ 4000 psi
5,854 lb
Ultimate Tension @ 4000 psi
7,398 lb
Ultimate Shear Strength (4,000 psi Concrete)
5,854 lb
Maximum Ultimate Tension Strength
7,398 lb
Series
Sup-R Drop
Installation Method
Drive Tool
Manufacturer Location
Made in USA
Material Grade/Class
grade 2
Minimum Ultimate Tension Strength
5,312 lb
System of Measurement
Inch
Industry Standards
FM Approved, GSA Spec FF-S-325, UL Listed
Removable
Permanent
Features
Knurled Body, Slotted Body
Ultimate Tension Strength (4,000 psi Concrete)
7,398 lb
Maximum Ultimate Shear Strength
5,854 lb
Compatible Material
Concrete
Flange Style
Flush
Thread Type
Coarse

Description

Drop-In Anchor, Anchor Diameter 5/8 in, Overall Length 2 in, Thread Size 1/2 In.-6, Thread Depth 0.75 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 5/8 in, Minimum Hole Depth 2 in, Ultimate Shear Strength (4,000 psi Concrete) 5,854 lb, Maximum Ultimate Shear Strength 5,854 lb, Ultimate Tension Strength (4,000 psi Concrete) 7,398 lb, Maximum Ultimate Tension Strength 7,398 lb, System of Measurement Inch, Bolt or Rod Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.