This item is Discontinued.

Mkt Fastening Epoxy Adhesive, Liquid Roc 500 Series, Gray, 9 oz, Dual-Cartridge, 12 PK, 1:01 Mix Ratio 7800008

Epoxy Adhesive, Liquid Roc 500 Series, Gray, 9 oz, Dual-Cartridge, 12 PK, 1:01 Mix Ratio (Discontinued)

  • Mfr # 7800008
  • Zoro # G4198397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800008
Zoro #
G4198397
UPC #
082275481562
Country of Origin
Germany

Dimensions

Container Size
9 oz
Size
8.5 oz

Details

Item
Epoxy Adhesive
Type
Concrete Repair Compound
Application
Anchors
Color
Gray
For Use On
Concrete
Container Type
Dual-Cartridge
Functional Cure
4 hr
Full Cure
12 hr
Mixing Ratio
1:01
Shear Strength
908 psi
Temp. Range
40 Degrees to 100 Degrees
Working Time
4 hr
Series
Liquid Roc 500
Shear Strength (PSI)
908
Includes
Nozzles
Epoxy Color
Gray
Epoxy Max. Temp
199 Degrees F and Below
Epoxy Container
Dual-Cartridge
Temp. Range (F)
40 Degrees to 100 Degrees
Structural Adhesive Type
Epoxy Adhesive
For Use With
Concrete
Base Type
Epoxy
Maximum Application Temperature
80 Degrees F
Full Cure Time
12 hr
Standards
ASTM C881
Minimum Traffic Hours
6 hr
Compatible Materials
Concrete & Masonry
For Use On Surface Material
Concrete
Product Type
Concrete Repair Compound
Cure Type
Ambient, Heat
Base Material
Epoxy
Product Form
Liquid
Maximum Traffic Hours
1 day
Color Family
Gray
Minimum Application Temperature
40 Degrees F
Resistance Properties
Chemical Resistant
Mixing Ratio+1
1:1
Weight
4.58 oz
Container Type - Adhesives
Dual-Cartridge

Description

Epoxy Adhesive, Product Type Concrete Repair Compound, Base Material Epoxy, Cure Type Ambient, Heat, Patching and Repairing Properties Not Applicable, Resistance Properties Chemical Resistant, Product Form Liquid, Container Size 9 oz, Container Type Dual Cartridge, Coverage Not Applicable, Full Cure Time 12 hr, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Maximum Traffic Hours 1 day, Minimum Traffic Hours 6 hr, Working Time 4 hr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.