Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUP-R-STUD TZ Long Lag Shield, 3/4" Dia, 2" L, Alloy Steel Plain, 25 PK

  • Mfr # 3308000

  • Zoro # G4455473


product price: $38.99
/pk 25, $1.56/ea

Key Features

Compatible Material
Concrete
Anchor Diameter
3/4"
Overall Length
2"
Sub-Brand
SUP-R-STUD TZ
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3308000
Zoro #
G4455473
UPC #
-
Country of Origin
China

Dimensions

Anchor Diameter
3/4"
Overall Length
2"
Drill Bit Size
3/4"
Minimum Hole Depth
1-7/8"
Thread Size
1/2"
Screw Size
1/2 in
Thread Depth
2 in
Minimum Installation Depth
1 7/8 in
Bolt or Rod Size
1/2 in

Details

Item
Long Lag Shield
Compatible Material
Concrete
Sub-Brand
SUP-R-STUD TZ
Material
Alloy Steel
Finish
Plain
Industry Standards
GSA SPEC FF-S-325C,GRP II, TYPE 1, CLASS 2
Min. Embedment
2"
Application
Concrete and Block
Ultimate Tension in 3000 PSI Concrete (Lb.)
5,500 lb
Use With
Lag Screws
Type
Lag Screw
Expansion Anchor Type
Lag Shield Anchors
Meets/Exceeds
GSA SPEC FF-S-325C,GRP II, TYPE 1, CLASS 2
Manufacturer Location
Made in USA
Thread Type
Coarse
System of Measurement
Inch
Ultimate Tension Strength (4,000 psi Concrete)
5,500 lb
Maximum Ultimate Shear Strength
2,000 lb
Ultimate Shear Strength (4,000 psi Concrete)
2,000 lb
Installation Method
Lag Screw
Series
Sup-R Lag
Maximum Ultimate Tension Strength
5,500 lb

Description

Expansion Anchor, Anchor Diameter 3/4 in, Overall Length 2 in, Screw Size 1/2 in, Thread Size 1/2 In., Thread Depth 2 in, Thread Type Coarse, Material Zinc Alloy, Finish Plain, Drill Bit Size 3/4 in, Minimum Installation Depth 1 7/8 in, Ultimate Shear Strength (4,000 psi Concrete) 2,000 lb, Maximum Ultimate Shear Strength 2,000 lb, Ultimate Tension Strength (4,000 psi Concrete) 5,500 lb, Maximum Ultimate Tension Strength 5,500 lb, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.