CAD Drawings

Download CAD Files

Sup-R Lag Long Lag Shield, 5/8" Dia, 1-3/4" L, Alloy Steel Plain, 25 PK

  • Mfr # 3306000

  • Zoro # G4456916

CAD Available

product price: $33.15
/pk 25, $1.33/ea

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Sup-R Lag
Material
Alloy Steel
Finish
Plain
Drill Bit Size
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3306000
Zoro #
G4456916
UPC #
-
Country of Origin
China

Dimensions

Anchor Diameter
5/8"
Overall Length
1-3/4"
Drill Bit Size
5/8"
Minimum Hole Depth
1-7/8"
Thread Size
3/8
Screw Size
3/8 in
Minimum Installation Depth
1 7/8 in
Bolt or Rod Size
3/8 in
Thread Depth
1.75 in

Details

Item
Long Lag Shield
Compatible Material
Concrete
Sub-Brand
Sup-R Lag
Material
Alloy Steel
Finish
Plain
Industry Standards
GSA SPEC FF-S-325C,GRP II, TYPE 1, CLASS 2
Min. Embedment
1-3/4"
Use With
Lag Screws
Ultimate Tension in 3000 PSI Concrete (Lb.)
3,300 lb
Type
Lag Screw
Application
Concrete and Block
Expansion Anchor Type
Lag Shield Anchors
Meets/Exceeds
GSA SPEC FF-S-325C,GRP II, TYPE 1, CLASS 2
Maximum Ultimate Shear Strength
1,600 lb
Installation Method
Lag Screw
Thread Type
Coarse
Ultimate Shear Strength (4,000 psi Concrete)
1,600 lb
System of Measurement
Inch
Manufacturer Location
Made in USA
Maximum Ultimate Tension Strength
3,300 lb
Series
Sup-R Lag
Ultimate Tension Strength (4,000 psi Concrete)
3,300 lb
CAD Available
Yes

Description

Expansion Anchor, Anchor Diameter 5/8 in, Overall Length 1 3/4 in, Screw Size 3/8 in, Thread Size 3/8 In., Thread Depth 1.75 in, Thread Type Coarse, Material Zinc Alloy, Finish Plain, Drill Bit Size 5/8 in, Minimum Installation Depth 1 7/8 in, Ultimate Shear Strength (4,000 psi Concrete) 1,600 lb, Maximum Ultimate Shear Strength 1,600 lb, Ultimate Tension Strength (4,000 psi Concrete) 3,300 lb, Maximum Ultimate Tension Strength 3,300 lb, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.