Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sup-R Lag Long Lag Shield, 5/8" Dia, 2-1/2" L, Alloy Steel Plain, 25 PK

  • Mfr # 3316000

  • Zoro # G4456952


product price: $32.29
/pk 25, $1.29/ea

Key Features

Compatible Material
Concrete
Sub-Brand
Sup-R Lag
Material
Alloy Steel
Finish
Plain
Drill Bit Size
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3316000
Zoro #
G4456952
UPC #
-
Country of Origin
China

Dimensions

Anchor Diameter
5/8"
Overall Length
2-1/2"
Drill Bit Size
5/8"
Minimum Hole Depth
2-1/2"
Thread Size
3/8
Screw Size
3/8 in
Bolt or Rod Size
3/8 in
Minimum Installation Depth
2 1/2 in
Thread Depth
2.5 in

Details

Item
Long Lag Shield
Compatible Material
Concrete
Sub-Brand
Sup-R Lag
Material
Alloy Steel
Finish
Plain
Industry Standards
GSA SPEC FF-S-325C,GRP II, TYPE 1, CLASS 1
Min. Embedment
2-1/2"
Ultimate Tension in 3000 PSI Concrete (Lb.)
4,100 lb
Use With
Lag Screws
Type
Lag Screw
Application
Concrete and Block
Expansion Anchor Type
Lag Shield Anchors
Meets/Exceeds
GSA SPEC FF-S-325C,GRP II, TYPE 1, CLASS 1
Series
Sup-R Lag
System of Measurement
Inch
Ultimate Tension Strength (4,000 psi Concrete)
4,100 lb
Installation Method
Lag Screw
Manufacturer Location
Made in USA
Ultimate Shear Strength (4,000 psi Concrete)
1,850 lb
Thread Type
Coarse
Maximum Ultimate Tension Strength
4,100 lb
Maximum Ultimate Shear Strength
1,850 lb

Description

Expansion Anchor, Anchor Diameter 5/8 in, Overall Length 2 1/2 in, Screw Size 3/8 in, Thread Size 3/8 In., Thread Depth 2.5 in, Thread Type Coarse, Material Zinc Alloy, Finish Plain, Drill Bit Size 5/8 in, Minimum Installation Depth 2 1/2 in, Ultimate Shear Strength (4,000 psi Concrete) 1,850 lb, Maximum Ultimate Shear Strength 1,850 lb, Ultimate Tension Strength (4,000 psi Concrete) 4,100 lb, Maximum Ultimate Tension Strength 4,100 lb, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.