Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Lag Shield, 7/8" Dia, 2-3/16" L, Alloy Steel Plain, 5 PK

  • Mfr # 6108000

  • Zoro # G4457013


product price: $15.99
/pk 5, $3.20/ea

Key Features

Compatible Material
Concrete
Overall Length
2-3/16"
Material
Alloy Steel
Finish
Plain
Drill Bit Size
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6108000
Zoro #
G4457013
UPC #
-
Country of Origin
China

Dimensions

Anchor Diameter
7/8"
Overall Length
2-3/16"
Drill Bit Size
7/8"
Minimum Hole Depth
2-3/16"
Thread Size
1/2"-13
Screw Size
1/2 in
Thread Depth
2.1875 in
Bolt or Rod Size
1/2 in
Minimum Installation Depth
2 3/16 in

Details

Item
Single Lag Shield
Compatible Material
Concrete
Material
Alloy Steel
Finish
Plain
Industry Standards
GSA Spec FF-S-325C Group II, Type 2, Class 2, Style 1
Min. Embedment
2-3/16"
Use With
Machine Screws
Ultimate Tension in 3000 PSI Concrete (Lb.)
7,550 lb
Type
Machine Screw
Application
Concrete and Block
Ultimate Shear in 3000 PSI Concrete (Lb.)
6,500 lb
Expansion Anchor Type
Double Expansion Anchor
Series
Import Double
Ultimate Tension Strength (4,000 psi Concrete)
7,550 lb
Manufacturer Location
Made in USA
Maximum Ultimate Tension Strength
7,550 lb
Installation Method
Machine Screw
System of Measurement
Inch
Ultimate Shear Strength (4,000 psi Concrete)
6,500 lb
Maximum Ultimate Shear Strength
6,500 lb
Features
Expander Nut
Thread Type
Coarse

Description

Expansion Anchor, Anchor Diameter 7/8 in, Overall Length 2 3/16 in, Screw Size 1/2 in, Thread Size 1/2 In.-13, Thread Depth 2.1875 in, Thread Type Coarse, Material Zinc Alloy, Finish Plain, Drill Bit Size 7/8 in, Minimum Installation Depth 2 3/16 in, Ultimate Shear Strength (4,000 psi Concrete) 6,500 lb, Maximum Ultimate Shear Strength 6,500 lb, Ultimate Tension Strength (4,000 psi Concrete) 7,550 lb, Maximum Ultimate Tension Strength 7,550 lb, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.