Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forway Double Lag Shield, 9/16" Dia, 1-1/2" L, Alloy Steel Plain, 100 PK

  • Mfr # 1105000

  • Zoro # G1188293


product price: $162.44
/pk 100, $1.62/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Overall Length
1-1/2"
Sub-Brand
Forway
Material
Alloy Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105000
Zoro #
G1188293
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
9/16"
Overall Length
1-1/2"
Drill Bit Size
9/16"
Minimum Hole Depth
1-1/2"
Thread Size
5/16"
Screw Size
5/16 in
Bolt or Rod Size
5/16 in
Thread Depth
1.5 in
Minimum Installation Depth
1 1/2 in

Details

Item
Double Lag Shield
Compatible Material
Concrete
Sub-Brand
Forway
Material
Alloy Steel
Finish
Plain
Industry Standards
Cl 1, G.S.A. Spec FF-S-325C gr II, Ty 2
Min. Embedment
1-1/2"
Type
Machine Screw
Application
For Use with Medium Duty in Concrete, Block, Brick and Stone
Ultimate Tension in 3000 PSI Concrete (Lb.)
2,600 lb
Ultimate Shear in 3000 PSI Concrete (Lb.)
3,300 lb
Meets/Exceeds
Cl 1, G.S.A. Spec FF-S-325C gr II, Ty 2
Expansion Anchor Type
Machine Screw Expansion Shield
Thread Type
Coarse
Maximum Ultimate Shear Strength
3,300 lb
Series
Sup-R Lag
Ultimate Tension Strength (4,000 psi Concrete)
2,600 lb
Ultimate Shear Strength (4,000 psi Concrete)
3,300 lb
Maximum Ultimate Tension Strength
2,600 lb
Installation Method
Machine Bolt
System of Measurement
Inch
Manufacturer Location
Made in USA

Description

Expansion Shield, Anchor Diameter 9/16 in, Overall Length 1 1/2 in, Screw Size 5/16 in, Thread Size 5/16 In.-18, Thread Depth 1.5 in, Thread Type Coarse, Material Zinc Alloy, Finish Plain, Drill Bit Size 9/16 in, Minimum Installation Depth 1 1/2 in, Ultimate Shear Strength (4,000 psi Concrete) 3,300 lb, Maximum Ultimate Shear Strength 3,300 lb, Ultimate Tension Strength (4,000 psi Concrete) 2,600 lb, Maximum Ultimate Tension Strength 2,600 lb, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.