Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mkt Fastening Conset Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel 100 PK P4375

Conset Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel 100 PK (Discontinued)

  • Mfr # P4375
  • Zoro # G5118377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4375
Zoro #
G5118377
UPC #
082275412252
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
3 3/4 in
Drill Bit Size
3/16"
Thread Length
3 3/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Conset
Material
Steel
Head Type
Flat
Drive Type
Phillips

Description

Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.