Forway Double Lag Shield, 1-1/4" Dia, 3-1/8" L, Alloy Steel Plain, 25 PK

  • Mfr # 1112000

  • Zoro # G3351153


product price:  $185.99
/pk 25, $7.44/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Overall Length
3-1/8"
Sub-Brand
Forway
Material
Alloy Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1112000
Zoro #
G3351153
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1-1/4"
Overall Length
3-1/8"
Drill Bit Size
1-1/4"
Minimum Hole Depth
3-1/8"
Thread Size
3/4"-10
Screw Size
3/4 in
Minimum Installation Depth
3 1/8 in
Bolt or Rod Size
3/4 in
Thread Depth
3.125 in

Details

Item
Double Lag Shield
Compatible Material
Concrete
Sub-Brand
Forway
Material
Alloy Steel
Finish
Plain
Industry Standards
Cl 1, G.S.A. Spec FF-S-325C gr II, Ty 2
Min. Embedment
3-1/8"
Type
Machine Screw
Application
For Use with Medium Duty in Concrete, Block, Brick and Stone
Ultimate Shear in 3000 PSI Concrete (Lb.)
15,300 lb
Ultimate Tension in 3000 PSI Concrete (Lb.)
9,850 lb
Expansion Anchor Type
Machine Screw Expansion Shield
Meets/Exceeds
Cl 1, G.S.A. Spec FF-S-325C gr II, Ty 2
Series
Sup-R Lag
Maximum Ultimate Tension Strength
9,850 lb
Installation Method
Machine Bolt
Ultimate Shear Strength (4,000 psi Concrete)
15,300 lb
Maximum Ultimate Shear Strength
15,300 lb
Thread Type
Coarse
Ultimate Tension Strength (4,000 psi Concrete)
9,850 lb
Manufacturer Location
Made in USA
System of Measurement
Inch

Description

Expansion Shield, Anchor Diameter 1 1/4 in, Overall Length 3 1/8 in, Screw Size 3/4 in, Thread Size 3/4 In.-10, Thread Depth 3.125 in, Thread Type Coarse, Material Zinc Alloy, Finish Plain, Drill Bit Size 1 1/4 in, Minimum Installation Depth 3 1/8 in, Ultimate Shear Strength (4,000 psi Concrete) 15,300 lb, Maximum Ultimate Shear Strength 15,300 lb, Ultimate Tension Strength (4,000 psi Concrete) 9,850 lb, Maximum Ultimate Tension Strength 9,850 lb, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.