Shop MKT FASTENING

GALV SUP-R-STUD + Wedge Anchor, 1/4" Dia., 1-3/4" L, Steel Galvanized, 20 PK

  • Mfr # 2814134
  • Zoro # G4455062

product price: 
$
9.89
/pk of 20, $0.49/ea

Key Features

Compatible Material
Concrete
Sub-Brand
GALV SUP-R-STUD +
Material
Steel
Finish
Galvanized
Seismic Approved
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2814134
Zoro #
G4455062
UPC #
-
Country of Origin
United States
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
GALV SUP-R-STUD +
Material
Steel
Finish
Galvanized
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Pullout (Lb.)
1,173 lb
Ultimate Shear Strength (4,000 psi Concrete)
1,472 lb
Ultimate Tension Strength (4,000 psi Concrete)
1,015 lb
Material Grade
Grade 2
Includes
Nut, Washer
Ultimate Shear in 3000 PSI Concrete (Lb.)
1,472 lb
Ultimate Tension in 3000 PSI Concrete (Lb.)
1,173 lb
Ultimate Tension (Lbs.)
1,173 lb
Embedment In Concrete
1 1/8 in
Ultimate Shear (Lb.)
1,472 lb
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
GSA SPEC FF-S-325C, GROUP II, TYPE 4, CLASS 1
Wedge Anchor Type
Wedge Anchor
Maximum Installation Torque
10 ft-lb
Maximum Ultimate Tension Strength
1,173 lb
System of Measurement
Inch
Minimum Installation Torque
8 ft-lb
Series
Stud+
Material Grade/Class
Grade 2
Manufacturer Location
Made in USA
Maximum Ultimate Shear Strength
1,472 lb
Shell Material
Steel
Thread Type
Coarse
ICC Approval Type
Uncracked Concrete
Traction Material
Steel

Dimensions

Anchor Diameter
1/4"
Overall Length
1-3/4"
Drill Bit Size
1/4 in
Thread Size
1/4"-20
Minimum Installation Depth
1-1/8"
Maximum Material Thickness
5/8"
Thread Length
7/8 in
Minimum Material Thickness
4 in
Nut Width
0.4375 in
Washer Outside Diameter
0.625 in
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 1 3/4 in, Thread Length 7/8 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 2, Finish Galvanized, Compatible Material Concrete, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 1,472 lb, Ultimate Tension Strength (4,000 psi Concrete) 1,015 lb, Nut Width 0.4375 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.