GALV SUP-R-STUD + Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Galvanized, 20 PK

  • Mfr # 2838214

  • Zoro # G4459813


product price:  $24.99
/pk 20, $1.25/ea

Key Features

Compatible Material
Concrete
Sub-Brand
GALV SUP-R-STUD +
Material
Steel
Finish
Galvanized
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2838214
Zoro #
G4459813
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
3/8"
Overall Length
2-1/4"
Drill Bit Size
3/8 in
Thread Size
3/8"-16
Minimum Installation Depth
1-5/8"
Maximum Material Thickness
5/8"
Thread Length
1 3/16 in
Minimum Material Thickness
4 in
Washer Outside Diameter
0.812 in
Nut Width
0.5625 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
GALV SUP-R-STUD +
Material
Steel
Finish
Galvanized
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Pullout (Lb.)
2,289 lb
Ultimate Shear Strength (4,000 psi Concrete)
3,151 lb
Ultimate Tension Strength (4,000 psi Concrete)
2,367 lb
Embedment In Concrete
1 5/8 in
Material Grade
Grade 2
Ultimate Tension in 3000 PSI Concrete (Lb.)
2,289 lb
Includes
Nut, Washer
Ultimate Shear in 3000 PSI Concrete (Lb.)
3,151 lb
Ultimate Shear (Lb.)
3,151 lb
Ultimate Tension (Lbs.)
2,289 lb
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
GSA SPEC FF-S-325C, GROUP II, TYPE 4, CLASS 1
Wedge Anchor Type
Wedge Anchor
Maximum Installation Torque
30 ft-lb
Manufacturer Location
Made in USA
System of Measurement
Inch
Maximum Ultimate Tension Strength
2,289 lb
Series
Stud+
Minimum Installation Torque
15 ft-lb
Material Grade/Class
Grade 2
Maximum Ultimate Shear Strength
3,151 lb

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 2 1/4 in, Thread Length 1 3/16 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 2, Finish Galvanized, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 5/8 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 3,151 lb, Ultimate Tension Strength (4,000 psi Concrete) 2,367 lb, Nut Width 0.5625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.