This item is Discontinued.

Mkt Fastening Nail Drive Anchor, 0.145" Dia., 5/8" L, 100 PK DHT63K

Nail Drive Anchor, 0.145" Dia., 5/8" L, 100 PK (Discontinued)

  • Mfr # DHT63K
  • Zoro # G5116100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHT63K
Zoro #
G5116100
UPC #
082275230757
Country of Origin
China

Dimensions

Anchor Diameter
0.145"
Overall Length
5/8"
Shank Length
5/8 in

Details

Item
Nail Drive Anchor
Head Style
Dome
Anchor Head Style
Dome

Description

Head Hat Drive Pin,8mm,0.145x5/8 In.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.