Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mkt Fastening Head Pin, 0.300, 1"Washer, 0.145x3", PK100 DW300

Head Pin, 0.300, 1"Washer, 0.145x3", PK100 (Discontinued)

  • Mfr # DW300
  • Zoro # G5116505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW300
Zoro #
G5116505
UPC #
082275211213
Country of Origin
China

Dimensions

Anchor Dia.
0.145 in
Anchor Length
3 in
Shank Length
3 in

Details

Item
Pin Anchor
Pin Anchor Type
Head

Description

Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.