Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mkt Fastening Conset Concrete Screw, 3/16" Dia., Flat, 4 in L, Steel 100 PK H3400

Conset Concrete Screw, 3/16" Dia., Flat, 4 in L, Steel 100 PK (Discontinued)

  • Mfr # H3400
  • Zoro # G5118578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3400
Zoro #
G5118578
UPC #
082275413136
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/16"
Overall Length
4 in
Drill Bit Size
5/32"
Thread Length
4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Conset
Material
Steel
Head Type
Flat

Description

Hex Head Concrete Screws,3/16 In.x 4 In.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.