This item is Discontinued.

Mkt Fastening Conset Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel 100 PK H4325

Conset Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel 100 PK (Discontinued)

  • Mfr # H4325
  • Zoro # G5118526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4325
Zoro #
G5118526
UPC #
082275411156
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
3 1/4 in
Drill Bit Size
3/16"
Thread Length
3 1/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Conset
Material
Steel
Head Type
Hex

Description

HexHead Concrete Screw,1/4 In.x3-1/4 In.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.