Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Roc Adhesive Anchor Capsule, Capsule, 10 PK

  • Mfr # 3206000

  • Zoro # G9783471


product price: $12.19
/pk 10, $1.22/ea

Key Features

Overall Length
5 in
Compatible Material
Concrete
Container Size
0.39 cu in
Container Size - Anchor Adhesives
3/8 x 5 in
Overall Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3206000
Zoro #
G9783471
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Length
5 in
Container Size
0.39 cu in
Container Size - Anchor Adhesives
3/8 x 5 in
Overall Diameter
3/8 in
Thread Size
3/8 in
Thread Depth
5 in
Min. Hole Depth
3 1/2 in
Drill Size
7/16 in
Rod Dia.
3/8 in
Compatible Anchor Size
3/8 in x 5 in
Minimum Hole Depth
3 1/2 in
Minimum Installation Depth
3 1/2 in
Compatible Hole Diameter
0.4375 in

Details

Item
Adhesive Anchor Capsule
Compatible Material
Concrete
Material
Polyester Resin
Working Time
10 min
Full Cure Time
10 min
Mixing Ratio
7:1
ICC Approved for Un-Cracked Concrete
No
Begins to Harden
10 min
Curing Time
10 min
Ultimate Tension in 4000 PSI Concrete (Lb.)
7,800 lb
Application
Single Point Fastening
Temp. Range (F)
23 Degrees to 95 Degrees
Characteristics
Pre-measured Adhesive, Can be Double Stacked
Container Type
Capsule
For Use With
Chamfer Cut Rod Assembly Or Chamfer Cut Rebar
Mixing Steps
Part A and Part B are mixed when the glass capsule is broken by the spinning the chamfer cut Stud Assembly with a hammer drill
Min. Embedment
3 1/2 in
Sub-Brand
Liquid Roc
Features
Pre-Measured Adhesive, Sand and Aggregate Mixture is Closest to Natural Concrete
ICC Approved for Cracked Concrete
No
Compatible Anchor Type
Adhesive Anchors
Ultimate Tension Strength (5,000 psi Concrete)
7,420 lb
Resin Type
Polyester
Maximum Performance Temperature
95 Degrees F
Series
Liquid Roc 300 Capsule
Shear Strength
3,983 psi
Minimum Performance Temperature
23 Degrees F

Description

Adhesive Anchor Capsule, Compatible Anchor Type Adhesive Anchors, Compatible Material Concrete, Container Type Capsule, Container Size 0.39 cu in, Full Cure Time 10 min, Minimum Performance Temperature 23 Degrees F, Maximum Performance Temperature 95 Degrees F, Minimum Hole Depth 3 1/2 in, Minimum Installation Depth 3 1/2 in, Ultimate Tension Strength (5,000 psi Concrete) 7,420 lb, Resin Type Polyester, Compatible Anchor Size 3/8 in x 5 in, Compatible Hole Diameter 0.4375 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.