Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Roc Adhesive Anchor Capsule, Capsule, 10 PK

  • Mfr # 3212000

  • Zoro # G4626526


product price: $27.85
/pk 10, $2.79/ea

Key Features

Compatible Material
Concrete
Container Size
2.68 cu in
Container Size - Anchor Adhesives
3/4 in x 10-1/4 in
Overall Diameter
3/4 in
Material
Polyester Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3212000
Zoro #
G4626526
UPC #
-
Country of Origin
Denmark

Dimensions

Container Size
2.68 cu in
Container Size - Anchor Adhesives
3/4 in x 10-1/4 in
Overall Diameter
3/4 in
Drill Size
7/8 in
Min. Hole Depth
6 1/2 in
Rod Dia.
3/4 in
Minimum Installation Depth
6 1/2 in
Minimum Hole Depth
6 1/2 in
Compatible Anchor Size
3/4 in x 10 1/4 in
Compatible Hole Diameter
0.875 in

Details

Item
Adhesive Anchor Capsule
Compatible Material
Concrete
Material
Polyester Resin
Working Time
10 min
Full Cure Time
10 min
Mixing Ratio
7:1
ICC Approved for Un-Cracked Concrete
No
Application
For Anchoring
Begins to Harden
10 min
Container Type
Capsule
Mixing Steps
mix with anchor
Temp. Range (F)
23 Degrees to 86 Degrees
Curing Time
10 to 20 min
Min. Embedment
6 1/2 in
For Use With
Chamfered threaded rod and rebar
Ultimate Tension in 4000 PSI Concrete (Lb.)
26,970 lb
Characteristics
Pre-measured Adhesive, Can be Double Stacked
Sub-Brand
Liquid Roc
Features
Pre-Measured Adhesive, Sand and Aggregate Mixture is Closest to Natural Concrete
ICC Approved for Cracked Concrete
No
Series
Liquid Roc 300 Capsule
Compatible Anchor Type
Adhesive Anchors
Maximum Performance Temperature
86 Degrees F
Minimum Performance Temperature
23 Degrees F
Ultimate Tension Strength (5,000 psi Concrete)
30,060 lb
Shear Strength
17,257 psi
Resin Type
Polyester

Description

Adhesive Anchor Capsule, Compatible Anchor Type Adhesive Anchors, Compatible Material Concrete, Container Type Capsule, Container Size 2.68 cu in, Full Cure Time 10 min, Minimum Performance Temperature 23 Degrees F, Maximum Performance Temperature 86 Degrees F, Minimum Hole Depth 6 1/2 in, Minimum Installation Depth 6 1/2 in, Ultimate Tension Strength (5,000 psi Concrete) 30,060 lb, Resin Type Polyester, Compatible Anchor Size 3/4 in x 10 1/4 in, Compatible Hole Diameter 0.875 in

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.