Plastic Screw Anchor Kit, 1" L, Nylon

  • Mfr # 8460100

  • Zoro # G5117686


product price: $25.55
/ea

Key Features

Anchor Length
1"
Thread Size
1/4"
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8460100
Zoro #
G5117686
UPC #
082275486871
Country of Origin
China

Dimensions

Anchor Length
1"
Thread Size
1/4"

Details

Item
Plastic Screw Anchor Kit
Material
Nylon

Description

Plastic Screw Anchor Kit,1/4 x 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.