Zoro Homepage

Polyester, 28 Oz Container Size Capsule

  • Mfr # 7521041GR

  • Zoro # G4633921


product price: $20.79
/ea

Key Features

Compatible Material
Concrete; Brick
Container Size
28 Oz
Container Type
Capsule
Working Time
20 min
Full Cure Time
40 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7521041GR
Zoro #
G4633921
UPC #
-
Country of Origin
United States

Dimensions

Container Size
28 Oz
Size
28 oz

Details

Item
Polyester
Compatible Material
Concrete; Brick
Container Type
Capsule
Working Time
20 min
Full Cure Time
40 min
Industry Standards
ASTM C90
Functional Cure
40 min @ 68 Degrees F
Chemical Base
Polyester Resin
Begins to Harden - Adhesives
5 min to 45 min
Application Temp. Range
28 Degrees to 100 Degrees F
Type
Twin Tube
Material
Polyester
Substrates
Concrete
Temp. Range
25 Degrees to 100 Degrees F
Characteristics
Cures Below 32 Degrees , Fast Cure
Materials Bonded
Concrete
Color
Gray
Standards
ASTM C90
For Use With
Tubes
Anchor Material
Polyurethane
Minimum Traffic Hours
20 min
Maximum Traffic Hours
4 hr
For Use On Surface Material
Concrete
Cure Type
Ambient, Heat
Product Form
Liquid
Resistance Properties
Chemical Resistant, Nonshrinking
Product Type
Anchor Adhesive
Series
Liquid Roc 300
Application
Concrete

Description

Construction Adhesive, Product Type Anchor Adhesive, Base Material Polyester, Cure Type Ambient, Heat, Patching and Repairing Properties Not Applicable, Resistance Properties Chemical Resistant, Nonshrinking, Product Form Liquid, Container Size 28 oz, Container Type Tube, Coverage Not Applicable, Full Cure Time 40 min, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Maximum Traffic Hours 4 hr, Minimum Traffic Hours 20 min

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.