Shop MKT FASTENING
See all product information
Create Account
Screw Anchor, 1/2 in Dia., Hex, 3 in L, Steel Zinc Plated, 5 PK
- Mfr # 4112300
- Zoro # G111903877
product price:Â
$
24.69
/pk of 5, $4.94/ea
Key Features
Compatible Material
Concrete, Masonry
Material
Steel
Finish
Zinc-Plated
Head Type
Hex
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4112300
- Zoro #
- G111903877
- UPC #
- 082275418124
- Country of Origin
- China
- Item
- Screw Anchor
- Compatible Material
- Concrete, Masonry
- Material
- Steel
- Finish
- Zinc-Plated
- Head Type
- Hex
- Drive Type
- External Hex
- Ultimate Shear Strength (4,000 psi Concrete)
- 3,054 lb
- Ultimate Tension Strength (4,000 psi Concrete)
- 4,077 lb
- Screw Anchor Type
- Screw Anchor
- Maximum Ultimate Tension Strength
- 4,077 lb
- Material Grade/Class
- Not Graded
- System of Measurement
- Inch
- Maximum Ultimate Shear Strength
- 3,054 lb
- Removable
- Removable
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Anchor Diameter
- 1/2 in
- Overall Length
- 3 in
- Drill Bit Size
- 1/2 in
- Minimum Installation Depth
- 3 in
- Screw Size
- 1/2 in
- Thread Length
- 3 in
- Head Height
- 0.5 in
- Maximum Material Thickness
- 0 in
- Head Width
- 0.75 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Screw Anchor, Anchor Diameter 1/2 in, Screw Size 1/2 in, Overall Length 3 in, Thread Size Not Applicable, Thread Length 3 in, Head Type Hex, Head Width 0.75 in, Head Diameter Not Applicable, Head Height 0.5 in, Drive Type External Hex, Material Steel, Finish Zinc-Plated, Material Grade/Class Not Graded, Removable Removable, Compatible Material Concrete, Masonry, Drill Bit Size 1/2 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.