Screw Anchor, 1/4 in Dia., Hex, 2 in L, Stainless Steel Plain, 10 PK

  • Mfr # 4314200
  • Zoro # G711930488
product price: 
$
50.49
/pk of 10, $5.05/ea

Key Features

Compatible Material
Concrete, Masonry
Material
Stainless Steel
Finish
Plain
Head Type
Hex
Drive Type
External Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4314200
Zoro #
G711930488
UPC #
082275418780
Country of Origin
China

Dimensions

Anchor Diameter
1/4 in
Overall Length
2 in
Drill Bit Size
1/4 in
Minimum Installation Depth
2 in
Thread Length
2 in
Screw Size
1/4 in
Maximum Material Thickness
0 in
Head Width
0.438 in
Head Height
0.25 in
Wire Rope Length
2 in
Length
2 in

Details

Item
Screw Anchor
Compatible Material
Concrete, Masonry
Material
Stainless Steel
Finish
Plain
Head Type
Hex
Drive Type
External Hex
Ultimate Shear Strength (4,000 psi Concrete)
2,957 lb
Ultimate Tension Strength (4,000 psi Concrete)
1,076 lb
System of Measurement
Inch
Removable
Removable
Maximum Ultimate Tension Strength
1,076 lb
Material Grade/Class
316
Maximum Ultimate Shear Strength
2,957 lb
Screw Anchor Type
Screw Anchor
Shell Material
Stainless Steel

Description

Screw Anchor, Anchor Diameter 1/4 in, Screw Size 1/4 in, Overall Length 2 in, Thread Size Not Applicable, Thread Length 2 in, Head Type Hex, Head Width 0.438 in, Head Diameter Not Applicable, Head Height 0.25 in, Drive Type External Hex, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Removable Removable, Compatible Material Concrete, Masonry, Drill Bit Size 1/4 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.